Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC Columns
Obtain exceptional peak shape and high resolution for fast UHPLC high-pressure, high-throughput applications using generic gradients on Vanquish UHPLC and LC/MS systems.
$2678.70 - $2971.34
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Particle Size | 1.9 μm |
pH | 1 to 11 |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
03-051-473
|
Thermo Scientific™
25002152130V |
150 mm |
Each for $2,971.34
|
|
|||||
03-051-471
|
Thermo Scientific™
25002102130V |
100 mm |
Each for $2,678.70
|
|
|||||
03-051-470
|
Thermo Scientific™
25002052130V |
50 mm |
Each for $2,704.30
|
|
|||||
Description
Achieve even greater power of separation, speed, and throughput using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
Analytical Column | |
LC/MS | |
1 to 11 | |
220 m²/g | |
L1 | |
Hypersil GOLD | |
11% | |
Yes | |
Bio-LC |
2.1 mm | |
1.9 μm | |
175 Å | |
60°C | |
C18 Selectivity | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |