Learn More
Thermo Scientific™ Hypersil GOLD™ Cyano HPLC Columns
Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.
Supplier: Thermo Scientific™ 25803103030
Description
Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.
- Excellent peak shape
- Outstanding sensitivity
- Less retention for faster analysis
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
2 to 8 | |
220 m²/g | |
L10 | |
Hypersil GOLD | |
4% | |
Yes | |
Analytical Column |
3 mm | |
100 mm | |
3 μm | |
175 Å | |
60°C | |
Cyano (CN) | |
Spherical, Fully Porous, Ultrapure Silica | |
Mixed Mode | |
Normal and Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.