missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypercarb™ HPLC Column, 7μm
Thermo Scientific™ Hypercarb™ Columns give you 100% porous graphitic carbon for extended separation capabilities
$2654.27 - $2654.27
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 7 μm |
Pore Size | 250 Å |
Surface Area | 120 m²/g |
Temperature | 105°C |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
03-150-842
|
Thermo Scientific™
35007022130 |
20 mm | 2.1 mm |
Each for $2,654.27
|
|
||||
Description
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Excellent for high temperature applications
Specifications
Analytical Column | |
250 Å | |
105°C | |
Porous Graphitic Carbon | |
100% | |
Normal and Reversed Phase |
7 μm | |
120 m²/g | |
L109 | |
Porous Graphitic Carbon | |
Mixed Mode |