missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ HL400™ AM Antimicrobial-protected Dispensers for Ear Plugs
Hygienic ear plug dispenser turn knob and catch tray are treated with an antimicrobial additive and prefilled canisters holds 400 pairs. Choose from five different Howard Leight™ disposable ear plug styles.
$101.10 - $113.43
Specifications
Color | Black |
---|---|
ANSI S3.1974 | Yes |
CSA Z94.2 | Class AL |
Holds | 400 Pairs/Canister |
Packaging Type | Dispenser |
Catalog Number | Mfr. No. | Product Type | Noise Reduction Rating (NRR) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Noise Reduction Rating (NRR) | Price | Quantity | ||||
17378720
|
Honeywell™
HL400FFINTROAM |
HL400™ AM antimicrobial-protected dispenser with Firm Fit™ ear plugs | 30 dB |
Case of 400 Pair for $106.58
|
|
||||
17378717
|
Honeywell™
HL400LLINTROAM |
HL400™ AM antimicrobial-protected dispenser with Laser Lite™ ear plugs | 32 dB |
Case of 400 Pair for $113.36
|
|
||||
17378719
|
Honeywell™
HL400LPFINTROAM |
HL400™ AM antimicrobial-protected dispenser with MAX LITE™ ear plugs | 30 dB |
Case of 400 Pair for $113.43
|
|
||||
17378721
|
Honeywell™
HL400XTRINTROAM |
HL400™ AM antimicrobial-protected dispenser with Xtreme™ ear plugs | 32 dB |
Case of 400 Pair for $101.10
|
|
||||
Description
- Easy to install, univeral hole positions eliminate need to drill new holes
- Can also be used on flat surface
- Turn knob and catch tray treated with an antimicrobial additive, making dispensing more hygienic
- Available with pre-filled canister of 400 pairs of ear plugs
- Compatible with all Howard Leight™ disposable earplugs
- MAX™
- MAXLite™
- Laser Lite™
- FirmFit™
- Xtreme™
Specifications
Black | |
Class AL | |
Dispenser | |
Single-use | |
No | |
Flat Surface |
Yes | |
400 Pairs/Canister | |
Uncorded | |
No | |
Plastic |
This product does not protect users or others against disease causing organisms.