missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ HL400™ AM Antimicrobial-protected Dispensers for Ear Plugs
Hygienic ear plug dispenser turn knob and catch tray are treated with an antimicrobial additive and prefilled canisters holds 400 pairs. Choose from five different Howard Leight™ disposable ear plug styles.
Supplier: Honeywell™ HL400LPFINTROAM
Description
- Easy to install, universal hole positions eliminate need to drill new holes
- Can also be used on flat surface
- Turn knob and catch tray treated with an antimicrobial additive, making dispensing more hygienic
- Available with pre-filled canister of 400 pairs of ear plugs
- Compatible with all Howard Leight™ disposable earplugs
- MAX™
- MAXLite™
- Laser Lite™
- FirmFit™
- Xtreme™
Specifications
Black | |
Class AL | |
No | |
HL400-LPF-INTRO-AM | |
Foam | |
30 dB | |
T-Shape | |
Single-use | |
No | |
Flat Surface |
Yes | |
Small | |
400 Pairs/Canister | |
Dispenser | |
Green | |
Uncorded | |
HL400™ AM antimicrobial-protected dispenser with MAX LITE™ ear plugs | |
No | |
Plastic |
This product does not protect users or others against disease causing organisms.