missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Hamilton™ Needles for LT and TLL Syringes, Metal Hub (N)
$72.93 - $235.72
Specifications
Material | Stainless Steel (Tip) |
---|---|
Includes | Metal Hub (N) |
Length (English) Needle | 2 in. |
Quantity | 6/Pk. |
Length (Metric) Needle | 51 mm |
Catalog Number | Mfr. No. | Needle Gauge | Needle Point Style | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Needle Point Style | Product Type | Price | Quantity | |||
111011673
|
MilliporeSigma™ Supelco™
21746 |
22 G | 2 | Bevel Tip |
Each for $72.93
|
|
|||
111011672
|
MilliporeSigma™ Supelco™
21741 |
22 G | 3 | Blunt Tip |
Each for $73.97
|
|
|||
111010467
|
MilliporeSigma™ Supelco™
20803 |
22 G | 5 | Cone Tip |
Each for $235.72
|
|
|||
111011596
|
MilliporeSigma™ Supelco™
20757 |
28 G | 2 | Bevel Tip |
Each for $80.74
|
|
|||
Specifications
Stainless Steel (Tip) | |
2 in. | |
51 mm |
Metal Hub (N) | |
6/Pk. | |
Hamilton LT and TLL Syringes |
Hamilton is a registered trademark of Hamilton Co.