missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 800 Series Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™
Offers the same quality performance as the Hamilton™ 700 Series, but with additional benefits
$191.95 - $280.80
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Tip) |
Length (English) Needle | 2 in. |
Product Type | Microliter™ Syringe |
Max. Pressure | 2000 psig (137.9 bar) |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
111010172
|
Merck Emd Millipore
SGMA26201 |
5 μL |
Each for $280.80
|
|
|||||
111010577
|
Merck Emd Millipore
20797 |
10 μL |
Each for $191.95
|
|
|||||
111010594
|
Merck Emd Millipore
SGMA21493 |
25 μL |
Each for $192.83
|
|
|||||
111010492
|
Merck Emd Millipore
21496 |
50 μL |
Each for $209.92
|
|
|||||
111010230
|
Merck Emd Millipore
SGMA21498 |
100 μL |
Each for $214.72
|
|
|||||
111010232
|
Merck Emd Millipore
24546 |
250 μL |
Each for $239.44
|
|
|||||
Description
- Extended metal handle is removable and field repairable
- Plunger stem resists bending
- Accurate to within ±1% of the total volume
- Maximum Temperature: 115°C
Specifications
Autoclavable | |
2 in. | |
2000 psig (137.9 bar) | |
115°C | |
2 | |
1 Ea. | |
51 mm |
Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
Microliter™ Syringe | |
239°F | |
50°F | |
10°C | |
Hamilton | |
Bevel |
Hamilton is a registered trademark of Hamilton Co.