missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 800 Series Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™
Offers the same quality performance as the Hamilton™ 700 Series, but with additional benefits
Supplier: Merck Emd Millipore SGMA21498
Description
- Extended metal handle is removable and field repairable
- Plunger stem resists bending
- Accurate to within ±1% of the total volume
- Maximum Temperature: 115°C
Specifications
Autoclavable | |
22s G | |
0.0059 in. | |
0.0283 in. | |
1.46 mm | |
0.72 mm | |
Microliter™ Syringe | |
239°F | |
50°F | |
2 | |
1 Ea. | |
Hamilton | |
Bevel | |
Removable |
Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
0.061 in. | |
0.15 mm | |
0.305 in. | |
7.75 mm | |
2 in. | |
2000 psig (137.9 bar) | |
115°C | |
810 RN | |
10°C | |
100 μL | |
51 mm | |
Hamilton 810 RN |
Hamilton is a registered trademark of Hamilton Co.