missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Fabulous Fabricator Welding Gloves
Fabulous Fabricator Welding have full-grain cowhide leather palm and index finger, cotton fleece lined palm, split cowhide back, gunn cut design with wing thumb, pulse protector reinforcement and gauntlet style cuff.
$84.89 - $84.89
Specifications
Back Material | Split Cowhide Leather |
---|---|
Certifications/Compliance | ANSI Heat 2 |
Cuff Material | Leather Gore |
Color | Gray, White, Black |
Grade | Premium |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-099-898
|
Watson Gloves
2757S |
Small |
Case of 6 Pair for $84.89
|
|
|||||
17-099-959
|
Watson Gloves
2757M |
Medium |
Case of 6 Pair for $84.89
|
|
|||||
17-099-796
|
Watson Gloves
2757L |
Large |
Case of 6 Pair for $84.89
|
|
|||||
17-099-905
|
Watson Gloves
2757X |
X-Large |
Case of 6 Pair for $84.89
|
|
|||||
Description
- Full-grain cowhide leather palm and index finger
- Cotton fleece lined palm
- Split cowhide back
- Gunn cut design with wing thumb
- Stitched with Aramid Fiber thread
- Pulse protector reinforcement
- Gauntlet style cuff
Specifications
Split Cowhide Leather | |
Leather Gore | |
Premium | |
Cowhide Leather | |
Gunn | |
Welding | |
Full Grain Cowhide Leather | |
0°C | |
23 cm |
ANSI Heat 2 | |
Gray, White, Black | |
Ambidextrous | |
Welding Gloves | |
140°C | |
Gauntlet | |
Heat Wave | |
9.5 in. |