missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Fabulous Fabricator Welding Gloves
Fabulous Fabricator Welding have full-grain cowhide leather palm and index finger, cotton fleece lined palm, split cowhide back, gunn cut design with wing thumb, pulse protector reinforcement and gauntlet style cuff.
Supplier: Watson Gloves 2757S
Description
- Full-grain cowhide leather palm and index finger
- Cotton fleece lined palm
- Split cowhide back
- Gunn cut design with wing thumb
- Stitched with Aramid Fiber thread
- Pulse protector reinforcement
- Gauntlet style cuff
Specifications
Split Cowhide Leather | |
Leather Gore | |
Premium | |
Cowhide Leather | |
Small | |
140°C | |
Gauntlet | |
Heat Wave | |
9.5 in. |
ANSI Heat 2 | |
Gray, White, Black | |
Ambidextrous | |
Welding Gloves | |
Gunn | |
Welding | |
Full Grain Cowhide Leather | |
0°C | |
23 cm |