missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Innovatek EZTest Steam G. stearothermophilus
Innovatek EZTest - Steam G.stearothermophilus is an easy-to-use test for monitoring sterilization
$368.24 - $1270.29
Specifications
Color | Yellow Indicator |
---|---|
For Use With (Application) | Monitoring Sterilization |
Model | EZTest™ |
Temperature (Metric) | 57°C |
Heating Time | 24 hours at 57°C |
Catalog Number | Mfr. No. | Population | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Population | Quantity | Price | Quantity | ||||
29-801-075
![]() |
Innovatek
4140EZS525 |
105 | 25 Vials/Box |
Pack of 25 Each for $368.24
|
![]() |
||||
29-801-074
|
Innovatek
4140EZS5 |
105 | 100 Vials/Box |
Pack of 100 Each for $702.24
|
|
||||
29-801-077
|
Innovatek
4140EZS625 |
106 | 25 Vials/Box |
Pack of 25 Each for $638.29
|
|
||||
29-801-076
|
Innovatek
4140EZS6 |
106 | 100 Vials/Box |
Pack of 100 Each for $1,270.29
|
|
||||
Description
- EZTest is a self-contained biological indicator (BI) for monitoring sterilization
- Bacterial spores on a carrier material packaged within a small, thermoplastic culture tube
- Sealed-glass ampoule of specially formulated soybean casein digest culture medium
- Color indicator turns noticeably yellow when growth occurs
- Easy-to-use in-office; no laboratory transfer needed
- Dramatic visual results within 24 hours (48 hours for ethylene oxide)
Specifications
Yellow Indicator | |
EZTest™ | |
24 hours at 57°C |
Monitoring Sterilization | |
57°C | |
Soybean Casein Digest Culture Medium, Color Indicator |