missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ SeQuant™ ZIC™-pHILIC Polymeric Analytical PEEK Guard Columns
PEEK coated column
$1011.61 - $2933.66
Specifications
Diameter (Metric) | 2.1 mm |
---|---|
Length (Metric) | 20 mm |
Particle Size | 5 μm |
Pore Size | 200 Å |
Porosity | 200 AÌ |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
M1504380001
|
MilliporeSigma™
1504380001 |
3/Pk. |
Each for $2,933.66
|
|
|||||
M1504370001
|
MilliporeSigma™
1504370001 |
1/Pk. |
Each for $1,011.61
|
|
|||||
Description
The polymeric SeQuant™ ZIC™-pHILIC columns is designed for particularly difficult separations of polar and hydrophilic compounds. This guard column protects your analytical separation column from contamination.Specifications
2.1 mm | |
5 μm | |
200 AÌ |
20 mm | |
200 Å | |
Guard Column |