missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ Performance RP-18 Endcapped HPLC Columns
Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems
$1335.02 - $2875.77
Specifications
Length (Metric) | 100 mm |
---|---|
Particle Size | Monolith |
Quantity | 1/Pk. |
Surface Area | 300 m²/g |
USP Type | L1 |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
M1021290001
|
MilliporeSigma™
1021290001 |
4.6 mm |
Each for $2,875.77
|
|
|||||
M1520010001
|
MilliporeSigma™
1520010001 |
3 mm |
Each for $1,335.02
|
|
|||||
M1520060001
|
MilliporeSigma™
1520060001 |
2 mm |
Each for $1,501.02
|
|
|||||
Description
- Provide rapid high quality separation of complex multi-component mixtures
- Designed for use as a routine analytical tool in the quality control laboratory or in research laboratories where more complex mixtures are being analyzed
Specifications
100 mm | |
1/Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Monolith | |
300 m²/g | |
C18 | |
18% | |
Yes | |
Column |