missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Cow Town Welding Gloves
Cow Town Welding Gloves are made of premium split cowhide leather, with full cotton fleece lining with foam lined back, gunn cut design with wing thumb, 1.5 in. leather band seam protector and reinforced welted seams, stitched with Aramid Fiber thread, gauntlet style cuff with leather gore.
$101.30 - $101.30
Specifications
Color | Brown |
---|---|
Grade | Gauntlet |
Hand | Specific |
Material | Cowhide Leather |
Product Type | Welding Gloves |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-100-000
|
Watson Gloves
2761S |
Small |
Case of 6 Pair for $101.30
|
|
|||||
17-099-787
|
Watson Gloves
2761M |
Medium |
Case of 6 Pair for $101.30
|
|
|||||
17-099-996
|
Watson Gloves
2761L |
Large |
Case of 6 Pair for $101.30
|
|
|||||
17-099-781
|
Watson Gloves
2761X |
X-Large |
Case of 6 Pair for $101.30
|
|
|||||
Description
- Premium split cowhide leather
- Full cotton fleece lining with foam lined back
- Gunn cut design with wing thumb
- 1.5 in. leather band seam protector
- Reinforced welted seams
- Stitched with Aramid Fiber Thread
- Gauntlet style cuff with leather gore
- ANSI Level 2 rating can withstand up to 140°C/284°F for at least 15 seconds
Specifications
Brown | |
Specific | |
Welding Gloves | |
140°C | |
Heat Wave |
Gauntlet | |
Cowhide Leather | |
Gunn | |
Gauntlet | |
0°C |