missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Cow Town Welding Gloves
Cow Town Welding Gloves are made of premium split cowhide leather, with full cotton fleece lining with foam lined back, gunn cut design with wing thumb, 1.5 in. leather band seam protector and reinforced welted seams, stitched with Aramid Fiber thread, gauntlet style cuff with leather gore.
Supplier: Watson Gloves 2761M
Description
- Premium split cowhide leather
- Full cotton fleece lining with foam lined back
- Gunn cut design with wing thumb
- 1.5 in. leather band seam protector
- Reinforced welted seams
- Stitched with Aramid Fiber Thread
- Gauntlet style cuff with leather gore
- ANSI Level 2 rating can withstand up to 140°C/284°F for at least 15 seconds
Specifications
Brown | |
Specific | |
Welding Gloves | |
Gunn | |
Welding | |
Heat Wave |
Gauntlet | |
Cowhide Leather | |
Medium | |
140°C | |
Gauntlet | |
0°C |