missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Frock
Fisherbrand high quality microporous composite frocks are breathable, strong and lightweight.
$161.16 - $274.11
Specifications
Product Type | Controlled Environments Frock |
---|---|
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-165-010A
|
Fisherbrand™
FK621411 |
Small |
Case of 25 Each for $161.16
|
|
|||||
19-165-010B
|
Fisherbrand™
FK621412 |
Medium |
Case of 25 Each for $171.56
|
|
|||||
19-165-010C
|
Fisherbrand™
FK621413 |
Large |
Case of 25 Each for $178.74
|
|
|||||
19-165-010D
|
Fisherbrand™
FK621414 |
X-Large |
Case of 25 Each for $187.54
|
|
|||||
19-165-010E
|
Fisherbrand™
FK621415 |
2X-Large |
Case of 25 Each for $199.25
|
|
|||||
19-165-010F
|
Fisherbrand™
FK621416 |
3X-Large |
Case of 25 Each for $219.24
|
|
|||||
19-165-010G
|
Fisherbrand™
FK621417 |
4X-Large |
Case of 25 Each for $235.22
|
|
|||||
19-165-010H
|
Fisherbrand™
FK621419 |
6X-Large |
Case of 25 Each for $274.11
|
|
|||||
Description
- Microporous composite material
- Strong, clean and lightweight
- Mandarin collar
- Zipper front
- Elastic wrist
- Snap collar
- Zip closure
Specifications
Controlled Environments Frock | |
White | |
Non-sterile | |
Elastic | |
Controlled and Critical Environments | |
Yes | |
Raglan Sleeve | |
Class 100 (ISO 5) |
Microporous Composite Fabric | |
Single-use | |
Zipper | |
Serged | |
Mandarin | |
None | |
Double Bagged |