missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Frock
Fisherbrand high quality microporous composite frocks are breathable, strong and lightweight.
Supplier: Fisherbrand™ FK621412
Description
- Microporous composite material
- Strong, clean and lightweight
- Mandarin collar
- Zipper front
- Elastic wrist
- Snap collar
- Zip closure
Specifications
Controlled Environments Frock | |
Microporous Composite Fabric | |
Single-use | |
Zipper | |
Serged | |
Mandarin | |
None | |
Double Bagged | |
Class 100 (ISO 5) |
Medium | |
White | |
Non-sterile | |
Elastic | |
Controlled and Critical Environments | |
Yes | |
Raglan Sleeve | |
42.5 in. |