missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions Bantam™ P-024-098-ECO-WT White EcoTek™ Sustainable TPE Exam Gloves

Thermoplastic Elastomer (TPE) gloves are made by stamping a hand pattern onto two sheets of synthetic material. The outer seams are then heat sealed around the sides resulting in a flat, ambidextrous, single-use glove with a cuff and smooth texture that makes them easy to don and doff.

$22.51 - $24.02

Specifications

Certifications/Compliance ASTM D5250-19
Certifications/Compliance (Europe) EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015, EU 1907/2006, EU 2016/425
Chlorinated No
Accelerator Free Yes
Applications Healthcare, Industrial
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17441122
View Documents
SW Sustainability Solutions
P700102
Small
Case for $24.02
Only null left
 
17441123
View Documents
SW Sustainability Solutions
P700103
Medium
Case for $22.51
Only null left
 
17441124
View Documents
SW Sustainability Solutions
P700104
Large
Case for $24.02
Only null left
 
17441125
View Documents
SW Sustainability Solutions
P700105
X-Large
Case for $24.02
Only null left
 
Description

Description

  • EcoTek™ Sustainable Technology
  • Food safe
  • High tensile strength and stretchability
  • Exam use 1.5 AQL
  • Outperforms vinyl gloves
  • Latex free
  • Powder free
  • Recyclable
Specifications

Specifications

ASTM D5250-19
No
Healthcare, Industrial
White
Smooth
0.08 mm
TPE
0.08 mm
Examination Gloves
0.08 mm
P-024-098-ECO-WT
9.8 in.
EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015, EU 1907/2006, EU 2016/425
Yes
1.5
Single-use
3.2 mil
Yes
3.2 mil
Powder Free
3.2 mil
Yes
11 MPa
25 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.