Learn More
SW Sustainability Solutions Bantam™ P-024-098-ECO-WT White EcoTek™ Sustainable TPE Exam Gloves
Thermoplastic Elastomer (TPE) gloves are made by stamping a hand pattern onto two sheets of synthetic material. The outer seams are then heat sealed around the sides resulting in a flat, ambidextrous, single-use glove with a cuff and smooth texture that makes them easy to don and doff.
Supplier: SW Sustainability Solutions P700103
Description
- EcoTek™ Sustainable Technology
- Food safe
- High tensile strength and stretchability
- Exam use 1.5 AQL
- Outperforms vinyl gloves
- Latex free
- Powder free
- Recyclable
Specifications
ASTM D5250-19 | |
No | |
Healthcare, Industrial | |
White | |
Smooth | |
0.08 mm | |
TPE | |
0.08 mm | |
Examination Gloves | |
3.2 mil | |
Yes | |
P-024-098-ECO-WT | |
9.8 in. |
EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015, EU 1907/2006, EU 2016/425 | |
Yes | |
1.5 | |
Single-use | |
3.2 mil | |
Yes | |
3.2 mil | |
Powder Free | |
Medium | |
0.08 mm | |
P700103 | |
11 MPa | |
25 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.