missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube without Cap, 0.2 ml, assorted colors
Designed to maximize sample recovery
Supplier: Applied Biosystems™ N8010833
Comprend: 1000 MicroAmp reaction tubes without caps, 0.2mL, assorted colors
Exige : Caps or full plate seal
Description
For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700, and the Applied Biosystems 2720 Thermal Cycler. Reaction tubes are optimally designed for precise PCR.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Polished surface and conical bottom allow maximum sample recovery
- Available in clear or assorted color (red, orange, blue, and green) for easy identification
- Provide reliable temperature accuracy and uniformity for fast, oil-free PCR amplification
- Thin, conical wall is engineered to provide optimal contact with the sample block, while the uniform wall thickness ensures optimal heat transfer for precise PCR results
- Tubes undergo stringent quality testing to ensure reproducible results
See user's manual or package insert for limited label license and trademark information.
PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)
Spécifications
Certified DNA/Rnase Free | |
0.2 mL | |
1000 Tubes | |
MicroAmp™ | |
Contains 1,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml, Assorted Colors. Store at room temperature. | |
Room Temperature | |
96 | |
Reaction Tube |
Assorted | |
0.25 mL | |
Thermal Cyclers | |
Polypropylene | |
Fast | |
Not Included | |
1,000 Tubes |