missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ AP800 ESD Nitrile-Coated Gloves
Electrostatic dissipative 13-gauge micro fiber polyester, embossed microporous foam nitrile coating glove
Supplier: SHOWA™ AP800XL09
Description
The new SHOWA AP800 has a 13-gauge seamless knit with a Microfiber polyester static dissipative yarn and an embossed microporous foam nitrile palm dip. It is free of natural rubber latex and is touchscreen compatible, silicone-free and fingerprint-free. Certified under the standard EN 16350, the AP800 by SHOWA meets the requirements for electrostatic properties (ESD). This certification ensures the gloveâs safe usage in ATEX zones (working area with risk of explosion and/or high flammability).Specifications
Yes | |
Nitrile Foam | |
Reusable | |
Ambidextrous | |
Polyester | |
ESD Gloves | |
Non-sterile | |
0.7 mm |
Industrial | |
Gray | |
No Texture | |
Yes | |
Powder Free | |
X-Large | |
13 gauge |