missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: HTS/VAP/LOW/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
$7.50 - $8.79
Specifications
Color | Black, Blue, Green, Yellow |
---|---|
Format | Die-cut |
Product Type | Ammonia (IIAR) Pipe Marker |
Display Text | IIAR Abbreviation: HTS; Legend: Ammonia; Physical State: VAP; Pressure Level: LOW |
For Use With (Application) | Pipe and Valve marking |
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Height (Metric) Character | Price | Quantity | |||
19110555
|
Brady™
90411 |
Style I | 76.2 to 127 mm | 50.8 mm |
Each for $7.50
|
|
|||
19-110-595
|
Brady™
90451 |
Style IHV | 203.2 mm | 88.9 mm |
Each for $8.79
|
|
|||
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Black, Blue, Green, Yellow | |
Ammonia (IIAR) Pipe Marker | |
Pipe and Valve marking |
Die-cut | |
IIAR Abbreviation: HTS; Legend: Ammonia; Physical State: VAP; Pressure Level: LOW |