missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: HTS/VAP/LOW/Ammonia, B-946 Self-Sticking Vinyl
For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.
Supplier: Brady™ 90451
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Style IHV | |
Black, Blue, Green, Yellow | |
Pressure-sensitive Vinyl (B-946) | |
IIAR Abbreviation: HTS; Legend: Ammonia; Physical State: VAP; Pressure Level: LOW | |
24 x 4 in. (W x H) | |
88.9 mm | |
203.2 mm |
Acrylic, Permanent, Cold-temperature | |
Die-cut | |
Ammonia (IIAR) Pipe Marker | |
Pipe and Valve marking | |
3.5 in. | |
8 in. |