missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Women's Khaki Industrial 774™ Work Pant
Work pants that sit slightly below the waist with a traditional fit through the seat and thigh. The tough polyester/cotton twill resists wrinkles and releases stains. It's a clean, straightforward look versatile enough for women in all types of work.
$55.90 - $55.90
Specifications
Gender | Women's |
---|---|
Material | Polyester, Cotton |
Color | Khaki |
Ankle Style | Open |
Seam Type | Stitched |
Catalog Number | Mfr. No. | Size | Size (English) Inseam | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Inseam | Price | Quantity | ||||
17005308
|
Dickies
FP74KH0232 |
2 | 32 in. |
Each for $55.90
|
|
||||
17005309
|
Dickies
FP74KH0432 |
4 | 32 in. |
Each for $55.90
|
|
||||
17005310
|
Dickies
FP74KH0628 |
6 | 28 in. |
Each for $55.90
|
|
||||
17005311
|
Dickies
FP74KH0632 |
6 | 32 in. |
Each for $55.90
|
|
||||
17005312
|
Dickies
FP74KH0828 |
8 | 28 in. |
Each for $55.90
|
|
||||
17005313
|
Dickies
FP74KH0832 |
8 | 32 in. |
Each for $55.90
|
|
||||
17005314
|
Dickies
FP74KH1028 |
10 | 28 in. |
Each for $55.90
|
|
||||
17005315
|
Dickies
FP74KH1032 |
10 | 32 in. |
Each for $55.90
|
|
||||
17005316
|
Dickies
FP74KH1228 |
12 | 28 in. |
Each for $55.90
|
|
||||
17005317
|
Dickies
FP74KH1232 |
12 | 32 in. |
Each for $55.90
|
|
||||
17005318
|
Dickies
FP74KH1428 |
14 | 28 in. |
Each for $55.90
|
|
||||
17005319
|
Dickies
FP74KH1432 |
14 | 32 in. |
Each for $55.90
|
|
||||
17005320
|
Dickies
FP74KH1628 |
16 | 28 in. |
Each for $55.90
|
|
||||
17005321
|
Dickies
FP74KH1632 |
16 | 32 in. |
Each for $55.90
|
|
||||
17005322
|
Dickies
FP74KH1828 |
18 | 28 in. |
Each for $55.90
|
|
||||
17005323
|
Dickies
FP74KH1832 |
18 | 32 in. |
Each for $55.90
|
|
||||
17005324
|
Dickies
FP74KH2032 |
20 | 32 in. |
Each for $55.90
|
|
||||
17005325
|
Dickies
FP74KH2232 |
22 | 32 in. |
Each for $55.90
|
|
||||
17005326
|
Dickies
FP74KH2432 |
24 | 32 in. |
Each for $55.90
|
|
||||
Description
- Number of Pockets: 4
- Primary Closure: Hook and Eye
- Wash Care: Home Wash
- Fabric: Body: 8.5 oz. Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Stain Release
- Closure: Metal hook and eye, Ratcheting brass zipper
- Pocket: Welt back pockets, Dyed to match button secures left back pocket
- Waistband: Inner-lined, two piece waistband, 2 in.
- Two back welt pockets - left with button closure
- Distinctive tunnel belt loops
- Resists wrinkles
- Stain release
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below the waist, Traditional fit in seat and thigh
- Gender: Female
- Brand: Dickies™
Specifications
Women's | |
Khaki | |
Stitched |
Polyester, Cotton | |
Open | |
4 |