missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ White PTFE/Silicone Septa
Vial septa are available in a variety of materials
Supplier: MilliporeSigma™ Supelco™ 27369U
Description
- Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis.
- PTFE/Silicone is for use with most organic solvents.
- PTFE/Silicone is not for use with chlorosilanes.
- It has good resealability and can withstand a temperature of 250°C.
Specifications
11 mm | |
PTFE/Silicone | |
Temperature limit 250°C | |
13-425 |
White | |
1000 | |
0.075 in. | |
Screw Top Vial, 4 mL |