missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polypropylene Centrifuge Tubes
Ideal for standard laboratory centrifugation needs
Supplier: DWK Life Sciences 380100
Description
- Manufactured from virgin ultra-clear polypropylene for sample visibility
- Flat cap design:
- Offers excellent leak-free performance
- Easy to write on and mark samples
- White-solvent-resistant printed graduations with large marking strip for labelling
- RCF values up to 9500xg
- Non-pyrogenic to < 0.25EU/mL
- RNase and DNase free
- Bulk packed in a peel open-bag
- Supplied ETO sterile
- Easy to handle with gloved hands
- Range meets the needs of most laboratory users for routine centrifugation applications
Specifications
Clear | |
Single-use | |
Cap | |
Sterile | |
Conical | |
1.7 oz. | |
Yes | |
5 to 47.5 mL in 2.5 mL increments | |
9500 RCF |
50 mL | |
Polypropylene | |
25 | |
Not Autoclavable | |
115 mm | |
Conical | |
29 mm | |
Centrifuge Tube |