missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Modules for Acura™ Electro 956 Pipetters
Interchangeable volumetric modules for Acura electro pipet line
$1908.79 - $2279.44
Specifications
Model | 956 |
---|---|
Number of Channels | 8 |
Type | Interchangeable Volumetric Module |
Finger Style | Ergonomic |
Warranty | 2 Years |
Catalog Number | Mfr. No. | Volume (Metric) | Accuracy | Increments | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Accuracy | Increments | Price | Quantity | |||
03-410-190
|
DWK Life Sciences
W870134 |
0.5 to 10 μL | ±3.5% | 0.05μL |
Case for $2,279.44
|
|
|||
03-410-193
|
DWK Life Sciences
W870140 |
20 to 350 μL | ±1% | 5μL |
Case for $1,908.79
|
|
|||
03-410-191
|
DWK Life Sciences
W870136 |
2.5 to 50 μL | ±1% | 0.25μL |
Case for $1,937.50
|
|
|||
03-410-192
|
DWK Life Sciences
W870138 |
10 to 200 μL | ±0.9% | 1μL |
Case for $2,111.88
|
|
|||
Description
- Store performance data in instrument memory permanently
- One control unit fits a choice of 27 volumetric assemblies available separately
Specifications
956 | |
Interchangeable Volumetric Module | |
2 Years |
8 | |
Ergonomic |