missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Headspace Vials, Crimp Top

Saves time and reduces the risk of contamination. Wheaton™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass.

$64.09 - $181.64

Specifications

Color Clear
Closure Type Crimp Cap
Closure Size 20 mm
View More Specs

Products 6
Catalog Number Mfr. No. Volume (Metric) Material Base Style Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Material Base Style Price Quantity  
03-340-116
View Documents
DWK Life Sciences
225277
6.0 mL Silica Glass Round Bottom
Pack of 100 Each for $78.98
Only null left
 
03-340-117
View Documents
DWK Life Sciences
225278
10.0 mL Silica Glass Round Bottom
Pack of 100 Each for $64.09
Only null left
 
03-340-118
View Documents
DWK Life Sciences
225280
20.0 mL Silica Glass Round Bottom
Pack of 100 Each for $103.58
Only null left
 
03-410-720
View Documents
DWK Life Sciences
W225281
6 mL Borosilicate Glass Flat Bottom
Case of 100 Each for $133.94
Only null left
 
03-410-723
View Documents
DWK Life Sciences
W225279
20 mL Borosilicate Glass Round Bottom
Case of 100 Each for $181.64
Only null left
 
03-410-722
View Documents
DWK Life Sciences
W225283
20 mL Borosilicate Glass Flat Bottom
Case of 100 Each for $181.64
Only null left
 
Description

Description

  • Accepts 20mm aluminum seals
  • Variety of aluminum seal styles and septa materials available
  • Purchase vials separately or together with seals in convenience packs
Specifications

Specifications

Clear
Crimp Cap
20 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'