missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps
Amber Type III soda-lime glass protects light-sensitive solutions
$64.29 - $150.85
Specifications
Color | Amber |
---|---|
Material | Glass |
Closure Color | White |
Closure Liner | PTFE/Polyethylene |
Closure Material | Polypropylene |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
02-911-356
|
DWK Life Sciences
W216842 |
30 mL | 20-400 mm |
Case of 48 Each for $150.85
|
|
||||
02-911-357
|
DWK Life Sciences
W216843 |
60 mL | 20-400 mm |
Case of 24 Each for $96.62
|
|
||||
02-911-358
|
DWK Life Sciences
W216844 |
125 mL | 22-400 mm |
Case of 24 Each for $100.53
|
|
||||
02-911-359
|
DWK Life Sciences
W216845 |
250 mL | 24-400 mm |
Case of 12 Each for $64.29
|
|
||||
02-911-360
|
DWK Life Sciences
W216846 |
500 mL | 28-400 mm |
Case of 12 Each for $88.12
|
|
||||
02-911-361
|
DWK Life Sciences
W216847 |
1000 mL | 33-400 mm |
Case of 12 Each for $120.38
|
|
||||
Description
Amber Type III soda-lime glass protects light-sensitive solutions
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Order Info
Available with caps attached or without caps (order caps separately).
Compliance
USP Type III soda-lime glass
Specifications
Amber | |
White | |
Polypropylene |
Glass | |
PTFE/Polyethylene | |
Screw Cap |