missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Acura electro™ 956 12-Channel Pipetters - Basic Package

Large selection of 12-channel pipettes

$5386.62 - $5661.44

Specifications

Battery Type Rechargeable
Compatible Tips Universal fit pipette tip
Model 956
Number of Channels 12
Product Line Acura Electro
View More Specs

Includes: Acura electro basic package includes electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, additional battery pack, and pipette tip samples.

Products 4
Catalog Number Mfr. No. Volume (Metric) Accuracy Increments Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Accuracy Increments Price Quantity  
03-410-017
View Documents
DWK Life Sciences
W870934A
2.5 to 50 μL ±1 to <±0.8% 0.25μL
Case for $5,467.41
Only null left
 
03-410-016
View Documents
DWK Life Sciences
W870932A
0.5 to 10 μL ±3.5 to <±1% 0.05μL
Case for $5,661.44
Only null left
 
03-410-019
View Documents
DWK Life Sciences
W870938A
20 to 350 μL ±1 to <±0.6% 5μL
Case for $5,386.62
Only null left
 
03-410-018
View Documents
DWK Life Sciences
W870936A
10 to 200 μL ±0.9 to <±0.6% 1μL
Case for $5,467.41
Only null left
 
Description

Description

360° rotation of multichannel volumetric module for best working position

  • Microprocessor-controlled motor
  • Rechargeable battery pack
  • Also fits any single channel volumetric module
  • Models cover the volume range 0.5 to 350μL

Specifications

Specifications

Rechargeable
956
Acura Electro
Digital
Electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, additional battery pack and pipette tip samples
Universal fit pipette tip
12
Pipetters Basic Package
Ergonomic
2 Years
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'