missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Weigh Boat
Flexible polystyrene Weigh Boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.
$43.03 - $222.27
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Disposable | Single-use |
Material | Polystyrene |
Shape | Square |
Catalog Number | Mfr. No. | Color | Type | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Type | Size | Price | Quantity | |||
17100449
|
Heathrow Scientific™
HS1420A |
White | Weighing Boat | Small |
Pack of 500 Each for $43.03
|
|
|||
17100421
|
Heathrow Scientific™
HS1420B |
White | Weighing Boat | Medium |
Pack of 500 Each for $84.23
|
|
|||
17100437
|
Heathrow Scientific™
HS1420C |
White | Weighing Boat | Large |
Pack of 500 Each for $201.17
|
|
|||
17100418
|
Heathrow Scientific™
HS1421A |
Blue | Weighing Boat | Small |
Pack of 500 Each for $51.63
|
|
|||
17100438
|
Heathrow Scientific™
HS1421B |
Blue | Weighing Boat | Medium |
Pack of 500 Each for $84.23
|
|
|||
17100452
|
Heathrow Scientific™
HS1421C |
Blue | Weighing Boat | Large |
Pack of 500 Each for $209.27
|
|
|||
17100444
|
Heathrow Scientific™
HS1423A |
Black | Weighing Boat | Small |
Pack of 500 Each for $51.63
|
|
|||
17100473
|
Heathrow Scientific™
HS1423AA |
Black | Antistatic Weighing Boat | Small |
Pack of 500 Each for $56.60
|
|
|||
17100461
|
Heathrow Scientific™
HS1423B |
Black | Weighing Boat | Medium |
Pack of 500 Each for $84.23
|
|
|||
17100469
|
Heathrow Scientific™
HS1423BB |
Black | Antistatic Weighing Boat | Medium |
Pack of 500 Each for $129.57
|
|
|||
17100454
|
Heathrow Scientific™
HS1423C |
Black | Weighing Boat | Large |
Pack of 500 Each for $209.27
|
|
|||
17100434
|
Heathrow Scientific™
HS1423CC |
Black | Antistatic Weighing Boat | Large |
Pack of 500 Each for $222.27
|
|
|||
Description
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10°C to +70°C (14°F to 158°F)
- Wide flat bottoms ensure stability and prevent tipping
- Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
- Can be used with microwave moisture analyzers
- Made from FDA food grade polystyrene
Specifications
Not Autoclavable | |
Single-use | |
Square | |
-10°C to +70°C |
Flat | |
Polystyrene | |
Non-sterile | |
14°F to 158°F |