missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wall Mounted Gowning Racks
These Gowning Racks are wall mounted and include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.
$1275.48 - $3336.63
Specifications
Depth (English) | 18 in. |
---|---|
Depth (Metric) | 45.7 cm |
Product Type | Gowning Rack |
Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Width (English) | Price | Quantity | ||||
15050349
|
Fisherbrand™
FS1848WGRT |
Stainless Steel | 48 in. |
Each for $2,579.08
|
|
||||
15050350
|
Fisherbrand™
FS1860WGRT |
Stainless Steel | 60 in. |
Each for $2,908.32
|
|
||||
15050351
|
Fisherbrand™
FS1872WGRT |
Stainless Steel | 72 in. |
Each for $3,336.63
|
|
||||
15050352
|
Fisherbrand™
FC1848WGRT |
Chrome | 48 in. |
Each for $1,275.48
|
|
||||
15050353
|
Fisherbrand™
FC1860WGRT |
Chrome | 60 in. |
Each for $1,342.42
|
|
||||
15050354
|
Fisherbrand™
FC1872WGRT |
Chrome | 72 in. |
Each for $1,412.03
|
|
||||
Description
- These Gowning Racks are wall mounted
- Include a 1 in. diameter full length hanger tube suspended from the underside of a wire shelf with 2 gauge stainless steel hooks.
Specifications
18 in. | |
45.7 cm | |
Gowning Rack |