missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ Polypropylene Graduated Cylinders with Blue Scale, Class B
Polypropylene with molded ring graduations for excellent readability
Supplier: BrandTech™ 651081
Description
- Blue overprint models offer enhanced readability
- Class B, per DIN 12681
- Hexagonal base resists rolling
Specifications
Polypropylene | |
DIN 12681, ISO 6706 | |
To Contain | |
Blue molded graduations | |
5 mL | |
5mL | |
Hexagonal | |
360 mm |
±5 mL | |
B | |
2.28 in. | |
58 mm | |
60°C | |
Round | |
14.17 in. | |
Graduated Cylinder |