missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Medium UST Bench Brush
Vikan™ Medium UST Bench Brush is suitable for sweeping work surfaces and cleaning up small floor messes.
$45.74 - $45.74
Specifications
Product Type | Bench Brush |
---|---|
Bristle Material | Polyester |
Color-coded | Yes |
Handle Material | Polypropylene |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
17-227-345
|
Vikan™
45854 |
Red |
Each for $45.74
|
|
|||||
17-227-348
|
Vikan™
45857 |
Orange |
Each for $45.74
|
|
|||||
17-227-347
|
Vikan™
45856 |
Yellow |
Each for $45.74
|
|
|||||
17-227-344
|
Vikan™
45853 |
Blue |
Each for $45.74
|
|
|||||
17-227-343
|
Vikan™
45852 |
Green |
Each for $45.74
|
|
|||||
17-227-349
|
Vikan™
45858 |
Purple |
Each for $45.74
|
|
|||||
17-227-346
|
Vikan™
45855 |
White |
Each for $45.74
|
|
|||||
Description
- Ideal for sweeping damp particles from conveyor belts, food preparation surfaces, tables, and equipment in high risk areas
- The placement of the Bristle Security Units enables efficient sweeping of damp and wet particles
- Color-coded
Specifications
Bench Brush | |
Yes | |
Non-sterile | |
13 in. | |
Medium |
Polyester | |
Polypropylene | |
FDA Compliant | |
1 Ea. |