missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 62 to 113 in. Telescopic Aluminum Handle
Vikan™ 62 to 113 in. Telescopic Aluminum Handle is a durable and safe option to use in hygiene sensitive areas.
Supplier: Vikan™ 29754
Description
- For use with pad holder and deck scrubs
- Suitable for reaching high walls and tanks
- Cna be used with clean-in-place brushes for cleaning on top of overhead pipes
- The handle extends to a maximum length of 115 in.
- Uniquely suited for color-coding and HACCP programs
Specifications
Red | |
Non-sterile | |
Thread type Euro Hygienic | |
Yes |
Handle | |
1 Ea. | |
FDA Compliant | |
Aluminum, Polypropylene |