missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 59 in. Aluminum Handle
Vikan™ 59 in. Aluminum Handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly.
Supplier: Vikan™ 29372
Description
- Color-coded
- For use with all brooms, squeegees, and scrapers
- The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
Specifications
Green | |
59.25 in. | |
1.25 in. | |
Thread type Euro Hygienic | |
Yes |
Handle | |
Non-sterile | |
1 | |
FDA Compliant | |
Aluminum, Polypropylene |