missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Variable Volume, Fully Autoclavable Micropipettes
These Variable Volume, Fully Autoclavable Micropipettes are highly accurate and easy to calibrate/maintain.
Supplier: United Scientific™ PRV200
Description
- Built-in tip ejectors and autoclavable tip cones work on a click stop digital system.
- Easy to disassemble prior to autoclaving.
- Manufactured in an ISO 9001:2008 certified facility.
- Pipettes are individually calibrated according to ISO 8655 standards.
- A calibration certificate is provided with each pipette.
Specifications
Autoclavable | |
Calibrated According to ISO 8655 Standards | |
Non-sterile | |
No | |
Digital | |
Blue | |
228 mm | |
Reusable |
Yes | |
Plastic | |
For use with 200 μL Tips | |
1 μL | |
Calibration Certificate | |
20 to 200 μL | |
Volumetric Pipet |