missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP PhotoDoc-It™ Imaging Systems
Economical and compact photodocumentation systems capture color images for basic gel documentation
$3551.18 - $9543.32
Specifications
Printer Included | Yes |
---|---|
Camera Type | High resolution megapixel digital color camera |
Product Type | Imaging System |
Includes: Digi Camera, PhotoDoc-It hood, Ethidium Bromide filter, color printer; UV transilluminator (except UVP97027401), combination lock
Catalog Number | Mfr. No. | Transilluminator | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Transilluminator | Price | Quantity | |||||
UVP97027407
|
UVP
97027407 |
Translluminator LM-20E |
Each for $9,163.09
|
|
|||||
UVP97027410
|
UVP
97027410 |
Translluminator M-26 |
Each for $7,425.04
|
|
|||||
UVP97027413
|
UVP
97027413 |
Translluminator LM-26E |
Each for $9,543.32
|
|
|||||
UVP97027401
|
UVP
97027401 |
No Translluminator |
Each for $3,551.18
|
|
|||||
UVP97027404
|
UVP
97027404 |
Translluminator M-20 |
Each for $7,283.46
|
|
|||||
Description
- Contains high resolution megapixel color camera
- Compact, lightweight hood enclosure creates a darkroom environment
- Combination lock secures camera to the hood
- UV transilluminators contain single or multiple wavelengths and 20 × 20cm or 21 × 26cm filter sizes
- Generate lab quality 4 x 6 in. prints with mini color printer provided, includes 108 sheets
- Can be connected to a computer for transfer of images
- View gels through the gel viewer window
Specifications
Yes | |
High resolution megapixel digital color camera | |
Imaging System |