missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unlined Pigskin Leather Drivers Gloves
Gloves return to their original pliability even after being soaked in water.
$78.83 - $788.38
Specifications
Color | Natural |
---|---|
Material | Pigskin Leather |
Product Type | Driver Gloves |
Style | Gunn |
For Use With (Application) | Construction, Machine Operation, Utility Work and General Applications |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-043035
|
Fisherbrand™
70301S |
Small |
Case of 120 Pair for $788.38
|
|
|||||
19-043030
|
Fisherbrand™
70301M |
Medium |
Dozen of 12 Pair for $78.83
Case of 10 Dozen for $754.00
|
|
|||||
19-043042
|
Fisherbrand™
70301XL |
X-Large |
Dozen of 12 Pair for $78.83
Case of 10 Dozen for $754.00
|
|
|||||
Description
Gloves return to their original pliability even after being soaked in water.
- Suitable for construction, machine operation, utility work and many general applications
- Gunn-cut style with straight thumb
- Elastic wrist provides a sure fit
- Unlined
Specifications
Natural | |
Driver Gloves | |
Construction, Machine Operation, Utility Work and General Applications | |
Straight |
Pigskin Leather | |
Gunn | |
Open |