missing translation for 'onlineSavingsMsg'
Learn More

Hughes Universal Safety Shower and Eye/Face Wash Sign

$156.49 - $308.76

Specifications

Color Green, White
Material PVC
Product Type Safety Shower and Emergency Eye Wash
View More Specs

Products 3
Catalog Number Mfr. No. Includes Width (English) Price Quantity  
Catalog Number Mfr. No. Includes Width (English) Price Quantity  
18-666-717
View Documents
Justrite International
ESSIGN
Sign 13 in.
Each for $156.49
Only null left
 
18-666-718
View Documents
Justrite International
ESBRACSIGNUN
Sign with Plastic Brackets 15 in.
Each for $308.76
Only null left
 
18-666-719
View Documents
Justrite International
ESBRACSIGNH
Sign with Steel Brackets 15 in.
Each for $203.98
Only null left
 
Description

Description

  • Durable PVC construction
  • Designed to meet international standard BS EN ISO 7010
  • Universal pictogram
  • PVC, white on green background

Compliance

Not ANSI Compliant

Warranty

1 Year

Specifications

Specifications

Green, White
PVC
Safety Shower and Emergency Eye Wash
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'