missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Graduated Polypropylene Pitchers with Handle
These polypropylene beakers include a handle and easy to read printed graduations.
$204.21 - $204.21
Specifications
Material | Polypropylene |
---|---|
Includes | Spout |
Type | Pitcher |
Autoclavable | Autoclavable |
Disposable | Reusable |
Description
High Quality polypropylene beakers.
- Tapered design is convenient for stacking and gripping
- Beakers include pour spout and easy-to-read silk-screened graduations
- Features a comfortable rectangular handle
- Autoclavable
- Available in sizes ranging from 100 to 10,000 mL
Specifications
Polypropylene | |
Pitcher | |
Reusable | |
Silk Screened Print Graduated |
Spout | |
Autoclavable | |
Yes | |
Closed Handle |