missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Undermount Glove Box Holder
Mounts under laboratory bench shelves to utilize space then protrudes into usable position.
$311.38 - $376.94
Specifications
Autoclavable | Not Autoclavable |
---|---|
No. of Doors | None |
No. of Shelves | None |
Product Type | Organizer |
Color | Clear |
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity | |||||
21-377-583
![]() |
Poltex
UNDRGBST1M |
Magnetic Mount |
Each for $376.94
|
|
|||||
21-377-584
![]() |
Poltex
UNDRGBST1SC |
Screw Mount |
Each for $311.38
|
|
|||||
Description
Mounts under laboratory bench shelves
Protrudes into usable position
Durable PETG construction
Choose from:
- Magnet mount for mounting to metal shelves
- Screw mount to mount to wood/melamine shelves
Specifications
Not Autoclavable | |
None | |
Clear |
None | |
Organizer | |
PETG |