missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 Coveralls with Respirator Fit Hood, Elastic Wrists, USDA, FDA, OSHA
Coveralls with attached skid-resistant boots include stormflaps and a respirator fit hood. Meets USDA, FDA, OSHA Standards.
Supplier: DuPont™ TY122SWHMD0006G1
Description
- Comfort fit design based on extensive wearer input, meets USDA, FDA, and OSHA standards
- Enables a greater range of movement while stretching and bending
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Longer zipper extends to chin for complete coverage of neck area
- Elastic opening for tighter fit at wrist
- Attached Tyvek™ boots have special coating to provide added skid-resistance
- 25 Coveralls/Cs.
Compliance
USDA, FDA, OSHA
Specifications
General Purpose Coveralls | |
Unisex | |
White | |
Elastic | |
Elastic | |
Elastic, Respirator Fit | |
Serged | |
Particle | |
Lead and Asbestos Abatement, Remediation, General Maintenance and Operations, Spray Painting, General Cleaning |
Medium | |
Tyvek | |
Limited-use | |
Elastic, Attached Boots | |
Hooded | |
Front Zipper | |
Non-sterile | |
TY122SWH | |
25/Cs. |