missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Two Compartment Glove Dispenser
Dispenser features a single, sloping lid with full-length hinge to maintain HEPA flow.
$469.54 - $623.01
Specifications
Product Type | Glove Dispenser |
---|---|
Color | Clear |
Dimensions (D x W x H) Interior | 11.5 x 12 x 12 in. |
Holds | Gloves |
Mounting | Keyhole Slots |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
19-160-195
|
S-Curve™
GD205 |
Acrylic |
Each for $469.54
|
|
|||||
19-162-421
|
S-Curve™
GD205PETG |
PETG |
Each for $623.01
|
|
|||||
Description
- Single, sloping lid with full-length hinge to maintain HEPA flow
- Can be mounted with heavy-duty wall brackets (included)
- Flame treated edges for a smooth finish
Specifications
Glove Dispenser | |
11.5 x 12 x 12 in. | |
Keyhole Slots | |
Top Loading | |
0.25 in. |
Clear | |
Gloves | |
2 | |
Heavy-duty wall mounting bracket |