missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSG Series Sample Prep Refrigerators PROMO
Equipped with a duplex outlet and access ports are built to help meet temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design. The interior convenience outlet offers flexibility and easy setup of benchtop equipment within the chamber.
Supplier: Thermo Scientific™ TSG5005CAPM
Description
- Single and double door sizes ranging from 23 cu. ft. to 49 cu. ft.
- Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses.
- Safety switch protected internal electrical duplex outlet
- Heat-free defrost
- Double-pane glass doors
- Four 2-in. casters; front casters are lockable
- Keyed door locks, compatible with popular E-lock adapters
- ENERGY STAR certified refrigerator
- Self-closing doors with 90° stop
- Bright LED interior lighting
- Temperature, door ajar, and power failure alarms
- 12-hour controller battery backup
- Remote alarm contacts
- Rear access port
- Quiet operation at less than 53 dB
Specifications
51.1 cu. ft. | |
3°C to 7°C | |
R290 | |
2 | |
100 lb. | |
Painted Steel | |
White (Painted) | |
Freestanding | |
Capacitive touch | |
4 Years Parts and Labor, 1 Additional Year Compressor Parts | |
SMART VUE Compatible, Remote Alarm Contacts | |
Top-mounted | |
28.5 x 52.5 x 58 in. (724 x 1334 x 1473 cm) | |
120 V/60 Hz | |
232 kg |
1297 L | |
5°C | |
Double Glass | |
8 Adjustable | |
45 kg | |
Painted Steel | |
cULus, ENERGYSTAR, EPA SNAP | |
Yes, Front Casters Lock | |
1 Rear Access Port, 2 Side Access Ports | |
Automatic | |
Key lock | |
37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 cm) | |
NEMA 5-15 | |
511 lb. |