missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions TrueForm TF-95RB 4.7 mil Sustainable Nitrile Gloves

Value and performance hand protection for lab, life science and industrial environments.

Supplier:  SW Sustainability Solutions N301341DUP

Catalog No. 17441079


Only null left
Explore available promotions

Description

Description

  • EcoTek Sustainability Technology accelerates landfill breakdown without any performance loss
  • Textured surface for excellent wet and dry grip
  • Silicone-free for critical environments
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
Specifications

Specifications

ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016
No
1.5
Single-use
4.7 mil
Yes
3.1 mil
Powder Free
X-Small
0.12 mm
N301341
14 MPa
24.13 cm
Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015
Healthcare, Industrial, Laboratory
Blue
Fully Textured
0.12 mm
Nitrile
0.08 mm
Nitrile Examination Glove
4.7 mil
Yes
TF-95RB
9.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Product tested under ASTM D5526-12, a standard test method for determining anaerobic biodegradation of plastics in accelerated landfill conditions. Current biodegradation results do not predict future results.