missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions TrueForm TF-95RB 4.7 mil Sustainable Nitrile Gloves

Value and performance hand protection for lab, life science, and industrial environments.

$164.76 - $164.76

Specifications

Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016
Certifications/Compliance (Europe) Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17441021
View Documents
SW Sustainability Solutions
N301341
X-Small
Case of 1000 Each for $164.76
Only null left
 
17441022
View Documents
SW Sustainability Solutions
N301342
Small
Case of 1000 Each for $164.76
Only null left
 
17441023
View Documents
SW Sustainability Solutions
N301343
Medium
Case of 1000 Each for $164.76
Only null left
 
17441024
View Documents
SW Sustainability Solutions
N301344
Large
Case of 1000 Each for $164.76
Only null left
 
17441025
View Documents
SW Sustainability Solutions
N301345
X-Large
Case of 1000 Each for $164.76
Only null left
 
Description

Description

  • EcoTek Sustainable Technology
  • Textured surface for excellent wet and dry grip
  • Silicone-free for critical environments
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
Specifications

Specifications

ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016
No
No
1.5
Fingertip Textured
0.12 mm
Nitrile
0.08 mm
Nitrile Examination Glove
4.7 mil
Yes
14 MPa
24.13 cm
Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015
Yes
Healthcare, Laboratory, Healthcare
Single-use
4.7 mil
Yes
3.1 mil
Powder Free
Non-sterile
0.12 mm
TF-95RB
9.5 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.