missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions TrueForm™ TF-95NT Natural 6.3 mil Latex Gloves with TracTek Performance Grip
High-performance grip gloves designed to provide barrier protection against chemicals, pathogens and more when you need to maximize dexterity.
Supplier: SW Sustainability Solutions L009204
Description
- TracTek Grip Technology is engineered to maximize surface contact and channel away liquids
- High tactile sensitivity and comfort of natural latex
- Natural latex provides advanced chemical protection
- Helps prevent skin irritation and sample contamination
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- 1.5 AQL exceeds laboratory standards
Specifications
ASTM D3578-19, ASTM F1671-13, ASTM F739-12 | |
Industrial | |
Natural | |
Fully Textured | |
0.18 mm | |
Latex | |
0.16 mm | |
Industrial Gloves | |
6.3 mil | |
L009203 | |
20 MPa | |
24.2 cm |
EN ISO 21420:2020,EN 455-2000-2015, EU 2016/425 | |
1.5 | |
Single-use | |
7.0 mil | |
No | |
6.3 mil | |
Powder Free | |
Large | |
0.16 mm | |
TF-95NT | |
9.5 in. |