missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions TrueForm TF-95LG 4 mil Nitrile Exam EnerGel Rejuvenating Gloves
TrueForm Nitrile Gloves, 4 mil with EnerGel feature EcoTek Sustainable Technology that combines tactile sensitivity with EnerGel Technology to soothe and hydrate skin without sacrificing dexterity.
$266.11 - $266.11
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM F1671-13, ASTM F739-12 |
---|---|
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 |
Chemotherapeutic Rated | No |
AQL | 1.5 |
Disposable | Single-use |
Description
- EnerGel Hand Conditioning Technology hydrates and soothes skin
- EcoTek Sustainable Technology
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Touch-screen compatible
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- 1.5 AQL exceeds laboratory standards
Specifications
FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM F1671-13, ASTM F739-12 | |
No | |
Single-use | |
4 mil | |
Yes | |
3.6 mil | |
Powder Free | |
Yes | |
9.5 in. |
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 | |
1.5 | |
Fully Textured | |
0.10 mm | |
Nitrile | |
0.09 mm | |
Nitrile Examination Glove | |
TF-95LG |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.