missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions TrueForm TF-12LG Extended-Cuff Light Green 5.9 mil Nitrile Exam Gloves
Comfortable nitrile gloves provide tactile sensitivity and great grip with an extended cuff for added protection.
$25.71 - $25.71
Specifications
Certifications/Compliance | ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12 |
---|---|
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425 |
Chemotherapeutic Rated | Yes |
Chlorinated | Yes |
Applications | Healthcare, Laboratory, Industrial |
Catalog Number | Mfr. No. | Size | Price | Qty | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Qty | |||||
17-441-050
|
SW Sustainability Solutions
N027401 |
X-Small |
Pack of 100 Each for $25.71
Case of 10 Pack for $245.40
|
|
|||||
17-441-051
|
SW Sustainability Solutions
N027402 |
Small |
Pack of 100 Each for $25.71
Case of 10 Pack for $245.40
|
|
|||||
17-441-052
|
SW Sustainability Solutions
N027403 |
Medium |
Pack of 100 Each for $25.71
Case of 10 Pack for $245.40
|
|
|||||
17-441-053
|
SW Sustainability Solutions
N027404 |
Large |
Pack of 100 Each for $25.71
Case of 10 Pack for $73.60
|
|
|||||
17-441-054
|
SW Sustainability Solutions
N027405 |
X-Large |
Pack of 100 Each for $25.71
Case of 10 Pack for $245.40
|
|
|||||
Description
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Extended cuff provides added protection
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- Tested for use with chemotherapy drugs
- 1.5 AQL exceeds laboratory standards
- EcoTek Sustainable Technology
Specifications
ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12 | |
Yes | |
Healthcare, Laboratory, Industrial | |
Light Green | |
Fully Textured | |
0.15 mm | |
Nitrile | |
0.12 mm | |
Nitrile Examination Glove | |
5.9 mil | |
Yes | |
TF-12LG | |
12 in. |
EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425 | |
Yes | |
1.5 | |
Single-use | |
5.9 mil | |
Yes | |
4.9 mil | |
Powder Free | |
Non-sterile | |
0.15 mm | |
Beaded | |
21 MPa | |
30.5 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.